Graduated Cylinder Set, Colorless

  • Mfr # CH196046
  • Zoro # G915890779
product price: 
$
50.19
/ea

Key Features

Glassware Class
A
Special Features
Eisco Labs Proudly Manufactures its Own Products Using State-of-the-Art Equipment, and Following the Highest Standards of Quality Control
Autoclavable
Yes
Includes
(3) Measuring Cylinders
Capacity - Metric
10 mL, 25 mL, 50 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH196046
Zoro #
G915890779
UPC #
5056840624970
Country of Origin
India

Dimensions

Body Diameter - Metric
16 mm, 22 mm, 26 mm

Details

Glassware Class
A
Special Features
Eisco Labs Proudly Manufactures its Own Products Using State-of-the-Art Equipment, and Following the Highest Standards of Quality Control
Autoclavable
Yes
Includes
(3) Measuring Cylinders
Item
Graduated Cylinder Set
Capacity - Metric
10 mL, 25 mL, 50 mL
Capacity - English
0.3 fl oz, 0.8 fl oz, 1.7 fl oz
Basic Material
Glass
Standards
ASTM
ASTM Specification
E1272
Base Shape
Hexagonal
USP Specification
Type I
Clarity
Clear
Sterile/Non-Sterile
Non-Sterile
Graduation Increments - Metric
0.2 mL
Body Color
Colorless
Maximum Graduation - Metric
10 mL, 25 mL, 50 mL
Minimum Graduation - Metric
1 mL, 5 mL, 10 mL
Volumetric Calibration
To Contain (TC)
Graduated
Yes
Closure Included
No
Maximum Graduation - English
10 mL, 25 mL, 50 mL
Bumper Included
Yes
Body Material
Borosilicate Glass
Minimum Graduation - English
0.5 mL

Description

Graduated Cylinder Set

Ratings & reviews