Graduated Cylinder Set, Colorless

  • Mfr # CH196048
  • Zoro # G215890882
product price: 
$
50.89
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Includes
(3) Measuring Cylinders
Special Features
Eisco Labs Proudly Manufactures its Own Products Using State-of-the-Art Equipment, and Following the Highest Standards of Quality Control
Capacity - Metric
50 mL, 100 mL, 250 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH196048
Zoro #
G215890882
UPC #
849230099015
Country of Origin
India

Dimensions

Body Diameter - Metric
26 mm, 32 mm, 43 mm

Details

Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder Set
Includes
(3) Measuring Cylinders
Special Features
Eisco Labs Proudly Manufactures its Own Products Using State-of-the-Art Equipment, and Following the Highest Standards of Quality Control
Capacity - Metric
50 mL, 100 mL, 250 mL
Basic Material
Glass
Standards
ASTM
Capacity - English
1.7 fl oz, 3.4 fl oz, 8.5 fl oz
Base Shape
Hexagonal
ASTM Specification
E1272
USP Specification
Type I
Body Color
Colorless
Maximum Graduation - Metric
50 mL, 100 mL, 250 mL
Sterile/Non-Sterile
Non-Sterile
Clarity
Clear
Volumetric Calibration
To Contain (TC)
Graduation Increments - Metric
0.2 mL
Minimum Graduation - Metric
10 mL, 30 mL
Graduated
Yes
Minimum Graduation - English
1 mL
Closure Included
No
Bumper Included
Yes
Maximum Graduation - English
50 mL, 100 mL, 250 mL
Body Material
Borosilicate Glass

Description

Graduated Cylinder Set

Ratings & reviews