Graduated Cylinder Set, Colorless

  • Mfr # CH196047
  • Zoro # G715890917
product price: 
$
53.69
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Includes
(3) Measuring Cylinders
Special Features
Eisco Labs Proudly Manufactures its Own Products Using State-of-the-Art Equipment, and Following the Highest Standards of Quality Control
Standards
ASTM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH196047
Zoro #
G715890917
UPC #
5056840621399
Country of Origin
India
Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder Set
Includes
(3) Measuring Cylinders
Special Features
Eisco Labs Proudly Manufactures its Own Products Using State-of-the-Art Equipment, and Following the Highest Standards of Quality Control
Standards
ASTM
Base Shape
Hexagonal
Capacity - English
0.8 fl oz, 1.7 fl oz, 3.4 fl oz
ASTM Specification
E1272
Basic Material
Glass
Capacity - Metric
25 mL, 50 mL, 100 mL
Sterile/Non-Sterile
Non-Sterile
Body Color
Colorless
Minimum Graduation - Metric
5 mL, 10 mL
Clarity
Clear
Maximum Graduation - Metric
25 mL, 50 mL, 100 mL
Volumetric Calibration
To Contain (TC)
USP Specification
Type I
Graduation Increments - Metric
0.2 mL
Graduated
Yes
Body Material
Borosilicate Glass
Closure Included
No
Maximum Graduation - English
25 mL, 50 mL, 100 mL
Bumper Included
Yes
Minimum Graduation - English
1 mL

Dimensions

Body Diameter - Metric
22 mm, 26 mm, 32 mm

Description

Graduated Cylinder Set

Ratings & reviews