3/32 to 1/4 in. SAE T-Handle Hex Key Set 8 pc

  • Mfr # 53198
  • Zoro # G8620356
product price: 
$
34.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53198
Zoro #
G8620356
UPC #
37516531988
Country of Origin
United States

Description

EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys, made with pride in the U.S.A. since 1950. The EKLIND 53198 Cushion Grip Hex T-Key allen wrench - 8pc set SAE Inch Sizes 3/32-1/4 (9In shaft) meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.


  • • MADE IN AMERICA- High quality, Industrial Grade Professional Tools made in the U.S.A.
  • • Contains INCH Sizes: 3/32, 7/64, 1/8 , 9/64, 5/32, 3/16, 7/32, & 1/4
  • • EKLIND hex keys (allen wrenches) are used to drive internal hexagon socket (allen head) fasteners
  • • OPTIMUM STRENGTH- These EKLIND tools are made with EKLIND Alloy Steel that is heat treated, quenched and tempered for optimum strength, torque and ductility for safety and coated with a rust resistant finish
  • • EKLIND T-HANDLE HEX KEY- You get extra reach and extra leverage with the keys' longer shafts
  • • EKLIND LOOP-STYLE T-KEYS- Keys that have longer shafts to provide extra reach and leverage, stack nicely and are organized in a pouch for compact storage, even in your tool box

Ratings & reviews