Shop GENIUS TOOLS
Create Account
2mm L-Shaped Hex Wrench 98mmL
- Mfr # 571020L
- Zoro # G323580859
product price:Â
$
2.62
/ea
Sold in multiples of 3 for
$7.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571020L
- Zoro #
- G323580859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 2mm Metric Drive 98mm Length Durable Steel - 571020L Professional Hex Key Wrench This 2mm L-shaped hex wrench is built for controlled fastening in tight spaces where small metric hex screws are common. The L-key profile provides leverage while keeping the tool compact for toolboxes, service carts, and field kits. Made from chromium-vanadium steel alloy, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification, and the wrench is heat treated through oil quenching to support long-term professional use. Key Benefits 2mm L-shaped hex key provides access and leverage in tight areas. 98mm length supports precise control while still offering practical torque. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist rust in demanding shop environments. Heat treated via oil quenching for tough exterior and strong inner core. Stamped size marking enables fast, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Its durable steel construction, clear size identification, and heat-treated design help maintain performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.