5/64in L-Shaped Hex Wrench 98mmL
- Mfr # 591005L
- Zoro # G523580505
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591005L
- Zoro #
- G523580505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/64 Inch Drive, 98mm Length, Durable Steel Construction - 591005L Professional Hex Key Wrench This 5/64in L-shaped hex wrench is built for precise engagement on hex fasteners where control and consistent fit matter. The compact L-key profile supports both leverage and access, while the stamped size marking helps keep your tool set organized. Manufactured from Chromium-vanadium steel alloy and finished with an anti-corrosive surface, it's designed to hold up under repeated professional use. Heat treatment through oil quenching reinforces exterior toughness and core strength for long-term durability. Key Benefits 5/64in L-shaped hex key provides accurate fit and controlled turning. Overall length 100mm (3.94 inches) balances reach and hand clearance. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help resist rust in demanding shop environments. Heat treated by oil quenching for tough exterior and strong inner core. Permanently stamped size marking supports fast identification and organization. Meets or exceeds ANSI standards for dependable quality expectations. A straightforward, durable hex wrench choice for consistent results and easy size verification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.