Shop GENIUS TOOLS
Create Account
5/16in L-Shaped Hex Wrench 100mmL
- Mfr # 591020
- Zoro # G423579326
product price:Â
$
2.78
/ea
Sold in multiples of 3 for
$8.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591020
- Zoro #
- G423579326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/16 Inch Drive 100mm Length Durable Steel - 591020, Hex Key Wrench This L-shaped hex wrench is built for consistent fit and controlled turning on 5/16in hex fasteners. The 100mm overall length helps balance reach and leverage, while keeping the tool compact for organized storage and quick selection. Made from chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed to stand up to repeated professional use. Size markings are permanently stamped for easy identification, and the wrench is manufactured to meet ANSI standards. Key Benefits 5/16in L-shaped hex key provides stable engagement and controlled torque. 100mm (3.94in) overall length balances access, leverage, and compact handling. Chromium-vanadium steel alloy delivers strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Oil-quenched, heat-treated design supports tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of durable alloy construction, heat treatment through oil quenching, and clear size stamping makes it a dependable choice for technicians who need a consistent 5/16in hex key wrench that holds up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.