2 Piece Fabric Tufted Chair in Black with Wooden Legs

  • Mfr # ELM-793-BLK

  • Zoro # G221738604


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood
Overall Width
22.5 in
Overall Height
33.75 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-793-BLK
Zoro #
G221738604
UPC #
840191202438
Country of Origin
China

Dimensions

Overall Width
22.5 in
Overall Height
33.75 in
Overall Length
20 in

Details

Color
Black
Item
Tufted Chair
Material
Wood

Description

Add a touch of elegance to your living room or work space with the Elama 2 Piece Accent Chair in Black with Wooden Legs. This set of chairs is crafted with a quality fabric upper and sturdy wooden legs for long lasting use. These chairs are perfect for relaxing on in front of the tv or getting some work done in style in your home office. Stripe stitched back design and integrated arm rests combine for the perfect combination of style and comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.