Zoro Homepage

1/4" Barbed x MNPT Tee PK 10

  • Mfr # T4-4WP

  • Zoro # G1217422


product price: $8.39
/pk 10, $0.84/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4-4WP
Zoro #
G1217422
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Tube Inner Diameter
1/4 in
Hex Size
9/16 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side A Pipe Size
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Temp. Range
9 Degrees to 150 Degrees F
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Color
White
Minimum Operating Temperature
9 Degrees F
Fitting Shape
Tee
Maximum Operating Pressure
125 psi @ 70 Degrees F
Fitting Material
Polypropylene
Standards
RoHS
Barb Style
Single Barb
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Application
Chemical
Maximum Operating Temperature
150 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
Operating Temperature - Minimum
20 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water

Description

Barbed Tee, Specific Fitting Shape Adapter Tee, Application Chemical, Barb Style Single Barb, Fitting Material Polypropylene, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1/4 in, Fitting Side C Tube Inner Diameter 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.