Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Jetter, 200 Ft. 3/8 In. Hose

  • Mfr # GPE211044

  • Zoro # G422918317


product price: $8,855.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPE211044
Zoro #
G422918317
UPC #
694585102008
Country of Origin
United States

Description

The Electric Eel gas drain jetter delivers excellent drain clearing performance through clogged lines. This portable jetter cleans drain lines from 2 in. to 8 in. diameter, up to 300 ft. in length, with a 4.7 GPM/3000 PSI output. This jetter includes three steel nozzles to break through touch clogs, and 3/8 in. by 200 ft. hose to tackle a wide variety of jobs. The jetter also features a 13 HP overhead valve engine for reliability and quiet operation, and uses a 2-to-1 gear reduced triplex pump for long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.