Shop VEVOR
See all product information
Create Account
Machinery Skate Dolly Machinery Mover 13200lbs/6T Carbon Steel 4 PU Wheels
- Mfr # GYZU-6T
- Zoro # G223372493
product price:Â
$
41.89
/ea
Key Features
Overall Width
9.06 in
Material
Carbon Steel
Load Capacity
13,200 lbs (6 T)
Overall Length
12.6 in
Overall Height
4.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GYZU-6T
- Zoro #
- G223372493
- UPC #
- 840349939209
- Country of Origin
- China
- Item
- Machinery Movers
- Material
- Carbon Steel
- Load Capacity
- 13,200 lbs (6 T)
Dimensions
- Overall Width
- 9.06 in
- Overall Length
- 12.6 in
- Overall Height
- 4.93 in
- Wheel Diameter
- 3.1 in (80 mm)
- Wheel Width
- 2.8 in (70 mm)
Description
VEVOR Machinery Skate Dolly, 13,200 LBS/6T Industrial Machinery Mover, Heavy Duty Carbon Steel Machinery Moving Skate with 4 PU Wheels and 360 Deg Rotation Non-Slip Cap for Warehouse, Workshop, Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.