Blank, Vinyl, 7 in x 10 in
Mfr # S219FF
Zoro # G4213255
product price:Â $19.15
/eaKey Features
Legend
Blank
Height
7 in
Width
10 in
UV Resistant
No
Glow-in-the-Dark
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S219FF
Zoro #
G4213255
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
10 in
Details
Item
Caution Sign
Legend
Blank
Sign Material
Vinyl
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English
Header
Caution
Header Background Color
Black
Language
English
Legend Style
Blank
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Material
Vinyl
Color
Black on Yellow
Type
Reflective, Self-Adhesive
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Header
Caution
Product Type
Caution Sign
Description
Caution Sign, English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.