Security Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S1408V7
Zoro # G4048667
product price:Â $3.19
/eaKey Features
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Material
Vinyl
Height
7 in
Width
10 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1408V7
Zoro #
G4048667
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
10 in
Details
Item
Security Sign
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Language
English
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
Mounting Style
Surface
Printed Language
English
Material
Vinyl
Color
White
Sign Header
No Header
Sign Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Type
Self-Adhesive
Product Type
Security Sign
Description
Security Sign, English, Sign Legend The Use of Cameras Or Video Equipment Is Prohibited, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.