Calibration Label, 1/2 In. H, 2 In. W

  • Mfr # 43101

  • Zoro # G4835397


product price:  $27.79
/ea

Key Features

Material
vinyl
Width
10 in
Height
7 in
Standards
ANSI Z53.1-1967, Compliant with Directive 2011/65/EU, UNSPSC 55121704
Subject Matter
Electric Current Keep Away
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43101
Zoro #
G4835397
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in
Label Height
7 in
Label Thickness
0.035 in
Label Width
10 in

Details

Material
vinyl
Standards
ANSI Z53.1-1967, Compliant with Directive 2011/65/EU, UNSPSC 55121704
Subject Matter
Electric Current Keep Away
Language
English
Shape
Rectangle
Color
Black, Red, White
Legend
Defective Do Not Use
Legend/Background Color
White
Metal Detectable
No
Self-Adhesive
Yes
Item
Calibration Label
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Calibration Label
Resistance Properties
Abrasion-Resistant, Chemical Resistant
Maximum Service Temperature
230 Degrees F
Label Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Preprinted Legend
Electric Current Keep Away
Material Properties
Rigid
Label Shape
Rectangle

Description

Calibration Label, Label Color Black, Red, White, Label Diameter Not Applicable, Label Height 7 in, Label Shape Rectangle, Label Width 10 in, Language English, Preprinted Legend Electric Current Keep Away, Subject Matter Electric Current Keep Away, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Rigid, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Standards ANSI Z53.1-1967, Compliant with Directive 2011/65/EU, UNSPSC 55121704, Label Thickness 0.035 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.