Calibration Label, 2 In. W, PK500

  • Mfr # 43102

  • Zoro # G4835406


product price:  $24.85
/pk 500, $0.05/ea

Key Features

Material
vinyl
Width
14 in
Height
10 in
Standards
ANSI Z53.1-1967, Compliant with Directive 2011/65/EU, UNSPSC 55121704
Subject Matter
Electric Current Keep Away
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43102
Zoro #
G4835406
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14 in
Height
10 in
Label Width
14 in
Label Height
10 in
Label Thickness
0.035 in

Details

Material
vinyl
Standards
ANSI Z53.1-1967, Compliant with Directive 2011/65/EU, UNSPSC 55121704
Subject Matter
Electric Current Keep Away
Language
English
Shape
Rectangle
Color
Black, Red, White
Legend
Calibration Not Required/Calibration No Requerida
Legend/Background Color
White
No. of Labels
500
Metal Detectable
No
Item
Calibration Label
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Calibration Label
Resistance Properties
Abrasion-Resistant, Chemical Resistant
Material Properties
Rigid
Preprinted Legend
Electric Current Keep Away
Label Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Number of Labels
500
Maximum Service Temperature
230 Degrees F

Description

Calibration Label, Label Color Black, Red, White, Label Diameter Not Applicable, Label Height 10 in, Label Shape Rectangle, Label Width 14 in, Language English, Number of Labels 500, Preprinted Legend Electric Current Keep Away, Subject Matter Electric Current Keep Away, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Rigid, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Standards ANSI Z53.1-1967, Compliant with Directive 2011/65/EU, UNSPSC 55121704

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.