Mini Label, 1/2 In. H, 6 In. W, PK60
Mfr # 51156
Zoro # G4836151
product price:Â $48.59
/pk 60, $0.81/eaKey Features
Header
No Header
Material
vinyl
Width
6 in
Height
1/2 in
Subject Matter
No Header
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51156
Zoro #
G4836151
UPC #
-
Country of Origin
Mexico
Dimensions
Width
6 in
Height
1/2 in
Label Width
6 in
Label Height
1/2 in
Details
Header
No Header
Material
vinyl
Subject Matter
No Header
Language
No Text
Color
White
Legend
Blank
Legend/Background Color
White
Metal Detectable
No
Item
Label
Self-Adhesive
Yes
No. of Labels
60
Product Type
Label
Adhesive
Adhesive
Label Shape
Rectangle
Number of Labels
60
Preprinted Legend
Blank
Label Color
White
Label Material
Vinyl
Description
Label, Adhesive Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl, Label Shape Rectangle, Label Width 6 in, Language No Text, Number of Labels 60, Preprinted Legend Blank, Product Type Label, Subject Matter No Header, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.