Calibration Label, 1 In. H, 6 In. W, PK20
Mfr # C131-2W
Zoro # G4836011
product price:Â $22.79
/pk 20, $1.14/eaKey Features
Header
No Header
Material
vinyl
Width
6 in
Height
1 in
Subject Matter
No Header
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C131-2W
Zoro #
G4836011
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
1 in
Label Height
1 in
Label Width
6 in
Details
Header
No Header
Material
vinyl
Subject Matter
No Header
Language
No Text
Color
White
Legend
Blank
Legend/Background Color
White
Metal Detectable
No
Self-Adhesive
Yes
No. of Labels
20
Item
Calibration Label
Product Type
Calibration Label
Adhesive
Adhesive
Preprinted Legend
Blank
Number of Labels
20
Label Material
Vinyl
Label Shape
Rectangle
Label Color
White
Description
Calibration Label, Adhesive Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl, Label Shape Rectangle, Label Width 6 in, Language No Text, Number of Labels 20, Preprinted Legend Blank, Product Type Calibration Label, Subject Matter No Header, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.