Safety Sign, 1 3/4 in Height, 9 in Width, Plastic, English
Mfr # S355A
Zoro # G4223877
product price:Â $6.99
/eaKey Features
Sign Material
Plastic
Legend
Fire Door Keep Closed (Door)
Width
9 in
Height
1 3/4 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S355A
Zoro #
G4223877
UPC #
-
Country of Origin
Mexico
Dimensions
Width
9 in
Height
1 3/4 in
Details
Item
Safety Sign
Sign Material
Plastic
Legend
Fire Door Keep Closed (Door)
Sign Mounting Style
Adhesive
Sign Background Color
Red, White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Language
English
Legend/Background Color
Black/White/Red
Material
Plastic
Sign Legend Text Color
Black, White
Type
Self-Adhesive
Color
Black and White on Red
Legend Pictogram Description
Fire Door Keep Closed (Door)
Sign Header
No Header
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Legend
Fire Door Keep Closed
Product Type
Safety Sign
Sign Legend Color
Black, White
Description
Safety Sign, English, Sign Legend Fire Door Keep Closed, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.