Security Sign, 14 in Height, 20 in Width, Aluminum, English
Mfr # S1344A14
Zoro # G3909552
product price:Â $19.29
/eaKey Features
Legend
Vendors and Visitors Must Sign In At Guardhouse
Sign Material
Aluminum
Height
14 in
Width
20 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1344A14
Zoro #
G3909552
UPC #
-
Country of Origin
Mexico
Dimensions
Height
14 in
Width
20 in
Details
Item
Security Sign
Legend
Vendors and Visitors Must Sign In At Guardhouse
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend/Background Color
Red and Black/White
Language
English
Legend Style
Text
Material
Aluminum
Mounting Style
Surface
Printed Language
English
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Private Property Keep Out
Product Type
Security Sign
Description
Security Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.