This Gate Must Be Kept Locked, 20 in W x 14 in H, Aluminum
Mfr # S1347A14
Zoro # G4052885
product price:Â $23.49
/eaKey Features
Legend
This Gate Must Be Kept Locked
Sign Material
Aluminum
Height
14 in
Width
20 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1347A14
Zoro #
G4052885
UPC #
-
Country of Origin
Mexico
Dimensions
Height
14 in
Width
20 in
Details
Item
Notice Sign
Legend
This Gate Must Be Kept Locked
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Material
Aluminum
Legend/Background Color
Blue/White
Language
English
Legend Style
Text
Mounting Style
Surface
Printed Language
English
Subject Matter
Lockout Tagout
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Private Property Keep Out
Product Type
Notice Sign
Description
Notice Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.