Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
- Mfr # EE-SWL-15WDL
- Zoro # G823785365
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15 W
Power Source
Solar
Mount Type
Surface
Housing Color
Black
Light Distribution Type - IESNA
Type V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE-SWL-15WDL
- Zoro #
- G823785365
- UPC #
- 850035205174
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Overall Length
- 11 1/2 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Details
- Fixture Wattage
- 15 W
- Power Source
- Solar
- Mount Type
- Surface
- Housing Color
- Black
- Light Distribution Type - IESNA
- Type V
- Color Selectable
- Selectable
- Minimum Run Time
- 80 hr
- Operating Temperature - Minimum
- -4 Degrees F
- Item
- Wall Light
- For Location
- Outdoor
- Lumen Selectable
- Not Selectable
- Operating Temperature - Maximum
- 140 Degrees F
- Light Output
- 2,200 lm
- Color Temperature
- 3000K, 6000K
- Battery Recharge Time
- 7 hr
- IP Rating
- IP65
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Description
Wall Light, Fixture Wattage 15 W, Light Technology LED, Color Temperature 3000K, 6000K, IP Rating IP65
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.