Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE812W-AI8-P
Zoro # G723785922
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9 in
Light Distribution Type - IESNA
Type IV
Fixture Wattage
100 W
Color Temperature
5000K
Includes
Hardware, Light Bulbs, Light Kit, Motion Sensor, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE812W-AI8-P
- Zoro #
- G723785922
- UPC #
- 850035205068
- Country of Origin
- China
Dimensions
- Overall Width
- 9 in
- Overall Length
- 18 in
- Overall Height
- 4 in
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Solar Powered Outdoor Light
- Light Distribution Type - IESNA
- Type IV
- Fixture Wattage
- 100 W
- Color Temperature
- 5000K
- Includes
- Hardware, Light Bulbs, Light Kit, Motion Sensor, Mounting Hardware
- Housing Material
- Aluminum
- Includes Lamp
- Lamp Included
- Color Rendering Index
- 750
- Minimum Run Time
- 60 hr
- Power Source
- Solar
- Sensor Type
- Motion Sensor and Photocell Included
- Housing Color
- Black
- Lumen Selectable
- Not Selectable
- Color Selectable
- Not Selectable
- Standards
- CE, FCC
- Light Output
- 1,600 lm
- Mount Type
- Pole
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 750, Includes Lamp Lamp Included, Standards CE, FCC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.