Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # MJ-SSO200
Zoro # G623785664
product price:Â $584.99
/ea
Free Shipping & Returns
Key Features
Light Output
6,500 lm
Light Distribution Type - IESNA
Type IV
Color Temperature
6000K
Minimum Run Time
60 hr
Color Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJ-SSO200
- Zoro #
- G623785664
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solar Powered Outdoor Light
- Light Output
- 6,500 lm
- Light Distribution Type - IESNA
- Type IV
- Color Temperature
- 6000K
- Minimum Run Time
- 60 hr
- Color Selectable
- Not Selectable
- Fixture Wattage
- 30 W
- Lumen Selectable
- Selectable
- Housing Color
- Silver
- Mount Type
- Pole
- Power Source
- Solar
- Sensor Type
- Motion Sensor and Photocell Included
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 30 W, Light Technology LED, Color Temperature 6000K
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.