Shop ELESA
See all product information
Create Account
Fitting and Hose Systems
- Mfr # 156885
- Zoro # G521889334
product price:Â
$
46.65
/ea
Key Features
Top Cap Diameter
81 mm
Overall Height
135 mm
Temperature Rating - Maximum
100 Degrees C
Particle Size
10 micron
Includes
(6) M5 x 12 Screws, Bayonet Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156885
- Zoro #
- G521889334
- UPC #
- -
- Country of Origin
- Italy
- Temperature Rating - Maximum
- 100 Degrees C
- Includes
- (6) M5 x 12 Screws, Bayonet Assembly
- Body Material
- Steel
- Top Cap Material
- Steel
- Item
- Hydraulic Breather
- Number of Mounting Holes
- 6
Dimensions
- Top Cap Diameter
- 81 mm
- Overall Height
- 135 mm
- Particle Size
- 10 micron
- Bolt Circle Diameter
- 72 mm
- Overall Diameter
- 81 mm
Description
Fitting and Hose Systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.