Zoro Homepage

Assembly - Sensor

  • Mfr # 31384C

  • Zoro # G1659034


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
metal
Size
3-3/4" L
For Use With
Various Elkay and Halsey Taylor Water Coolers
Sub-Category
Valves and Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31384C
Zoro #
G1659034
UPC #
094902368399
Country of Origin
United States

Dimensions

Size
3-3/4" L
Length (In.)
3-3/4

Details

Item
Sensor Assembly
Fits Brand
Elkay and Halsey Taylor
Material
metal
For Use With
Various Elkay and Halsey Taylor Water Coolers
Sub-Category
Valves and Controls
For Use With Mfr. Model Number
ERO, EZO, HAC*EE, HRF*EE, HTV*EE, LZO, OVL*EE
Includes
Electronic Sensor And Wiring
Compatible Manufacturer Part Number
EZO, HAC*EE, HRF*EE, HTV*EE, LZO, OVL*EE
Product Category
Valves and Controls
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Color
Black

Description

Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.