Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCTL8WSPRO-FLP4-UV
  • Zoro # G325087684

product price: 
$
5,132.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
350 W
Drain Outside Diameter
1 1/4 in
Housing Color
Gray
Overall Height
46 7/8 in
Mounting Hole Diameter
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCTL8WSPRO-FLP4-UV
Zoro #
G325087684
UPC #
094902183305
Country of Origin
United States
Power Consumption
350 W
Housing Color
Gray
Power Source
Electric Corded
Filter Status Indicator
Filter Status Indicator Included
Includes Water Chiller
Water Chiller Included
Environment
Indoor
Bottle Dispenser Actuation
Sensor
Full Load Current
5 A
Filter Location
Top Panel Access
Vandal Resistant
Vandal Resistant
Housing Material
Stainless Steel
Cooling Capacity
8.0 gph
Item
Drinking Fountain
Operating Voltage
115V AC
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Fountain Actuation
Front Push Button
Includes Back Panel
Back Panel Not Included
Vandal Resistant Features
Vandal Resistant
Includes
Bottle Filler, Total PFAS Filter, UV Module, Water Cooler
Housing Finish
Stainless
Includes Water Filter
Water Filter Included
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
ADA Compliant
ADA Compliant
Refrigeration
Refrigerated
Basin Material
Stainless Steel
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Maximum Cold Water Temperature
50 Degrees F
Compatible Filter Manufacturer Part Number
FLP4
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Temperature Adjustment
Factory Set but Adjustable
Refrigerant Type
R134A

Dimensions

Drain Outside Diameter
1 1/4 in
Overall Height
46 7/8 in
Mounting Hole Diameter
7/16 in
Width
19 in
Bottle Filler Width
18 in
Manufacturer Warranty Length
5 yr Limited
Basin Width
18 in
Bottle Filler Height
26 3/4 in
Bottle Filler Depth
4 5/16 in
Basin Depth
8 1/16 in
Overall Depth
36 3/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.