Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSBPRO-FLP4-FSR5
  • Zoro # G425087980

product price: 
$
2,996.99
/ea
Free Shipping & Returns

Key Features

Basin Depth
8 1/16 in
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Color
Black
Housing Finish
Stainless
Maximum Cold Water Temperature
50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSBPRO-FLP4-FSR5
Zoro #
G425087980
UPC #
094902183411
Country of Origin
United States
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Color
Black
Housing Finish
Stainless
Maximum Cold Water Temperature
50 Degrees F
Filter Status Indicator
Filter Status Indicator Included
Power Source
Electric Corded
Environment
Indoor
Operating Voltage
115V AC
Full Load Current
5 A
Refrigerant Type
R134A
Temperature Adjustment
Factory Set but Adjustable
Item
Drinking Fountain
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Includes Back Panel
Back Panel Not Included
Refrigeration
Refrigerated
Housing Material
Stainless Steel
Bottle Dispenser Actuation
Sensor
Antimicrobial
Antimicrobial
Compatible Filter Manufacturer Part Number
FLP4
Filter Location
Top Panel Access
Basin Material
Stainless Steel
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Power Consumption
352 W
ADA Compliant
ADA Compliant
Includes Water Filter
Water Filter Included
Cooling Capacity
8.0 gph
Station Type
Bottle Filling Dispenser, Single Fountain
Includes
Bottle Filler, Sediment Filter, Total PFAS Filter, Water Cooler
Vandal Resistant
Not Vandal Resistant
Includes Water Chiller
Water Chiller Included
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372

Dimensions

Basin Depth
8 1/16 in
Width
19 in
Basin Width
18 in
Bottle Filler Depth
4 5/16 in
Bottle Filler Height
26 3/4 in
Mounting Hole Diameter
7/16 in
Overall Height
46 7/8 in
Drain Outside Diameter
1 1/4 in
Overall Depth
18 3/8 in
Bottle Filler Width
18 in
Manufacturer Warranty Length
5 yr Limited

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Black, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.