Shop ELKAY
See all product information
Create Account
BottleFillingStation, Wht, 20-1/2", SS
- Mfr # LBWDM0WHBC
- Zoro # G422409518
product price:Â
$
1,331.99
/ea
Free Shipping & Returns
Key Features
Compatible Filter Manufacturer Part Number
71300C
Filter Status Indicator
Filter Status Indicator Included
Manufacturer Warranty Length
12 mo
Number of Dispensers
1
Refrigeration
Non-Refrigerated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBWDM0WHBC
- Zoro #
- G422409518
- UPC #
- 094902169248
- Country of Origin
- Mexico
- Compatible Filter Manufacturer Part Number
- 71300C
- Filter Status Indicator
- Filter Status Indicator Included
- Item
- Bottle Filling Station
- Number of Dispensers
- 1
- Refrigeration
- Non-Refrigerated
- Features
- Ambient Water, battery operated, Filtered, Green Ticker(TM), Laminar Flow, Mechanically-Activated
- Compatible Product Type
- Water Dispenser
- Dispenser Actuation
- Push Button
- Includes
- 2250 gal PFAS Filter
- Housing Material
- Stainless Steel
- Housing Color
- White
- Power Source - TS Only
- No Electrical Required
- ADA Compliant
- ADA Compliant
- Chiller Compatible
- Chiller Compatible
- Includes Water Chiller
- Water Chiller Not Included
- Environment
- Indoor
- Filter Location
- Remote Filter
- Standards
- ADA & ICC A117.1, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 6
- Includes Water Filter
- Water Filter Included
- Power Source
- No Electrical Required
- Power Source - old
- No Electrical Required
- Housing Finish
- Aspen White
Dimensions
- Manufacturer Warranty Length
- 12 mo
- Inlet Tube Outside Diameter
- 3/8 in
- Width
- 16 3/4 in
- Overall Depth
- 4 5/8 in
- Overall Height
- 20 1/2 in
- Fits Chest Size
- Ambient Water, battery operated, Filtered, Green Ticker(TM), Laminar Flow, Mechanically-Activated
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Mounting Location Water Dispenser, Cooling Capacity Not Applicable, Housing Color White, Filter Status Indicator Filter Status Indicator Included, Housing Finish Aspen White, Includes Water Filter Water Filter Included, Overall Height 20 1/2 in, Overall Depth 4 5/8 in, Refrigeration Non-Refrigerated, Standards ADA & ICC A117.1, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.