Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSBPRO-FLP4-UV
  • Zoro # G825087887

product price: 
$
3,631.99
/ea
Free Shipping & Returns

Key Features

Basin Width
18 in
Includes
Bottle Filler, Total PFAS Filter, UV Module, Water Cooler
Antimicrobial
Antimicrobial
Basin Depth
8 1/16 in
Overall Depth
18 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSBPRO-FLP4-UV
Zoro #
G825087887
UPC #
094902183428
Country of Origin
United States
Includes
Bottle Filler, Total PFAS Filter, UV Module, Water Cooler
Antimicrobial
Antimicrobial
Basin Material
Stainless Steel
Includes Water Chiller
Water Chiller Included
Temperature Adjustment
Factory Set but Adjustable
Bottle Dispenser Actuation
Sensor
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Environment
Indoor
Fountain Actuation
Front Pushbar/Side Pushbar
Cooling Capacity
8.0 gph
Housing Color
Black
Compatible Filter Manufacturer Part Number
FLP4
Housing Finish
Stainless
Full Load Current
5 A
Station Type
Bottle Filling Dispenser, Single Fountain
Item
Drinking Fountain
Includes Water Filter
Water Filter Included
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change
Housing Material
Stainless Steel
Maximum Cold Water Temperature
50 Degrees F
Filter Status Indicator
Filter Status Indicator Included
Vandal Resistant
Not Vandal Resistant
Filter Location
Top Panel Access
ADA Compliant
ADA Compliant
Power Source
Electric Corded
Operating Voltage
115V AC
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Power Consumption
350 W
Includes Back Panel
Back Panel Not Included
Refrigerant Type
R134A
Refrigeration
Refrigerated

Dimensions

Basin Width
18 in
Basin Depth
8 1/16 in
Overall Depth
18 3/8 in
Overall Height
46 7/8 in
Manufacturer Warranty Length
5 yr Limited
Mounting Hole Diameter
7/16 in
Width
19 in
Bottle Filler Width
18 in
Bottle Filler Height
26 3/4 in
Drain Outside Diameter
1 1/4 in
Bottle Filler Depth
4 5/16 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Black, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.