Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSSPRO-FLP4
  • Zoro # G625087292

product price: 
$
2,996.99
/ea
Free Shipping & Returns

Key Features

Bottle Dispenser Actuation
Sensor
Width
19 in
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Cooling Capacity
8.0 gph
Basin Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSSPRO-FLP4
Zoro #
G625087292
UPC #
094902183466
Country of Origin
United States
Bottle Dispenser Actuation
Sensor
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Cooling Capacity
8.0 gph
Housing Color
Gray
Basin Material
Stainless Steel
Full Load Current
5 A
Power Consumption
350 W
Includes Back Panel
Back Panel Not Included
Refrigeration
Refrigerated
Item
Drinking Fountain
Refrigerant Type
R134A
Temperature Adjustment
Factory Set but Adjustable
Fountain Actuation
Front Pushbar/Side Pushbar
Includes Water Chiller
Water Chiller Included
Compatible Filter Manufacturer Part Number
FLP4
Filter Location
Top Panel Access
Housing Material
Stainless Steel
Power Source
Electric Corded
Includes
Bottle Filler, Total PFAS Filters, Water Cooler
Station Type
Bottle Filling Dispenser, Single Fountain
Environment
Indoor
Includes Water Filter
Water Filter Included
Operating Voltage
115V AC
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
ADA Compliant
ADA Compliant
Antimicrobial
Antimicrobial
Housing Finish
Stainless
Vandal Resistant
Not Vandal Resistant
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Filter Status Indicator
Filter Status Indicator Included
Maximum Cold Water Temperature
50 Degrees F

Dimensions

Width
19 in
Basin Width
18 in
Bottle Filler Depth
4 5/16 in
Drain Outside Diameter
1 1/4 in
Overall Depth
18 3/8 in
Bottle Filler Width
18 in
Bottle Filler Height
26 3/4 in
Mounting Hole Diameter
7/16 in
Overall Height
46 7/8 in
Basin Depth
8 1/16 in
Manufacturer Warranty Length
5 yr Limited

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.