Shop ELKAY

BottleFillingStation, Blk, 46-7/8", SS

  • Mfr # LZSTL8WSBPRO-FLP4
  • Zoro # G821890313

product price: 
$
2,844.99
/ea
Free Shipping & Returns

Key Features

Includes Water Chiller
Water Chiller Included
Includes
Bottle Filler, Total PFAS Filter, Water Cooler
Manufacturer Warranty Length
12 mo, 5 yr Refrigeration System
Dispenser Actuation
Push Button, Sensor
Refrigeration
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSTL8WSBPRO-FLP4
Zoro #
G821890313
UPC #
094902169200
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
12 mo, 5 yr Refrigeration System
Inlet Tube Outside Diameter
3/8 in
Overall Height
46 7/8 in
Drain Outside Diameter
1 1/4 in
Width
19 in
Overall Depth
36 3/4 in
Fits Chest Size
Alcove Light, Antimicrobial, Automatic Filter Flush, Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Plumb Smart Connectivity, Pro Filtration (PFAS lead reduction), Pro Filtration System, Real Drain, Top Mount Quick Filter Change, Visual Filter Monitor

Details

Includes Water Chiller
Water Chiller Included
Includes
Bottle Filler, Total PFAS Filter, Water Cooler
Dispenser Actuation
Push Button, Sensor
Refrigeration
Refrigerated
Cooling Capacity
8 gph
Housing Finish
Stainless
Housing Color
Black
ADA Compliant
ADA Compliant
Environment
Indoor
Includes Water Filter
Water Filter Included
Compatible Product Type
Bottle Filling Station
Features
Alcove Light, Antimicrobial, Automatic Filter Flush, Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Plumb Smart Connectivity, Pro Filtration (PFAS lead reduction), Pro Filtration System, Real Drain, Top Mount Quick Filter Change, Visual Filter Monitor
Compatible Filter Manufacturer Part Number
FLP4; FSR5,MLP200,STLBFUP-PRO,STRFBFUP-PRO,ZGW-LORA-W1-LTE,VERSATILEBFKIPRO
Filter Location
Top Panel Access
Accessory Type
Bottle Filling Station
Temperature Adjustment
Adjustable
Antimicrobial
Antimicrobial
Operating Voltage
115V
Item
Bottle Filling Station
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Maximum Flow Rate
1.1 gpm
Water Temperature Types
Cold
Power Source - TS Only
Electric Hard Wired
Housing Material
Stainless Steel
Filter Status Indicator
Filter Status Indicator Included
Power Source
Electric Hard Wired
Power Source - old
Electric Hard Wired
Number of Dispensers
3
Refrigerant Type
R134A

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Sensor, Mounting Location Wall Mount, Cooling Capacity 8 gph, Housing Color Black, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.