Shop OASIS
See all product information
Create Account
Freestanding Bottle Fillers
- Mfr # PCPD10EBQ
- Zoro # G325066788
product price:Â
$
3,834.99
/ea
Free Shipping & Returns
Key Features
Chiller Compatible
Chiller Compatible
Overall Depth
14 in
Manufacturer Warranty Length
5 yr
Refrigeration
Refrigerated
Accessory Type
Bottle Filling Station
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPD10EBQ
- Zoro #
- G325066788
- UPC #
- 092026210099
- Country of Origin
- Mexico
- Chiller Compatible
- Chiller Compatible
- Refrigeration
- Refrigerated
- Accessory Type
- Bottle Filling Station
- Power Consumption
- 550 W
- Dispenser Actuation
- Foot Pedal
- Product Weight
- 73 lb
- Cooling Capacity
- 10 gph
- Maximum Flow Rate
- 1.1 gpm
- Includes Water Filter
- Water Filter Not Included
- ADA Compliant
- ADA Compliant
- Housing Color
- Silver
- Environment
- Outdoor
- Housing Finish
- Stainless
- Standards
- cULus, Lead Free, NSF
- Compatible Product Type
- Chillers, Drinking Fountains, Outdoor Bottle Fillers, Water Coolers
- Includes
- Mounting Brackets
- Housing Material
- Stainless Steel
- Antimicrobial
- Antimicrobial
- Refrigerant Type
- R134A
- Operating Voltage
- 115V AC
- Full Load Current
- 5.5 A
- Filter Location
- Front Panel Access
- Features
- Item
- Bottle Filling Station
Dimensions
- Overall Depth
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Width
- 15 in
- Overall Height
- 49 in
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Foot Pedal, Mounting Location Freestanding, Cooling Capacity 10 gph, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Not Included, Overall Height 49 in, Overall Depth 14 in, Refrigeration Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Outdoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.