BottleFillingStation, Gry, 39-1/8", SS

  • Mfr # LZS8WSS2K
  • Zoro # G021890397
product price: 
$
2,081.99
/ea
Free Shipping & Returns

Key Features

Includes Water Chiller
Water Chiller Included
Drain Outside Diameter
1 1/4 in
Overall Depth
18 3/8 in
Inlet Tube Outside Diameter
3/8 in
Housing Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZS8WSS2K
Zoro #
G021890397
UPC #
94902634586
Country of Origin
United States

Dimensions

Drain Outside Diameter
1 1/4 in
Overall Depth
18 3/8 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
12 mo, 5 yr Refrigeration System
Width
19 in
Overall Height
39 1/8 in
Fits Chest Size
Antimicrobial, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Visual Filter Monitor

Details

Includes Water Chiller
Water Chiller Included
Housing Color
Gray
Item
Bottle Filling Station
Includes
Filter Bottle Filler, Water Cooler
Temperature Adjustment
Adjustable
ADA Compliant
ADA Compliant
Filter Location
Bottom Panel Access
Includes Water Filter
Water Filter Included
Operating Voltage
220V
Maximum Flow Rate
1.1 gpm
Antimicrobial
Antimicrobial
Filter Status Indicator
Filter Status Indicator Included
Accessory Type
Bottle Filling Station
Power Source - TS Only
Electric Corded
Compatible Filter Manufacturer Part Number
51300C
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, CE, GreenSpec, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, NSF REG4, UL 399
Compatible Product Type
Drinking Fountains
Dispenser Actuation
Front Pushbar, Sensor, Side Pushbar
Housing Finish
Stainless
Features
Antimicrobial, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Visual Filter Monitor
Cooling Capacity
8 gph
Environment
Indoor
Housing Material
Stainless Steel
Refrigeration
Refrigerated
Water Temperature Types
Cold
Power Source
Electric Corded
Power Source - old
Electric Corded

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Pushbar, Sensor, Side Pushbar, Mounting Location Wall Mount, Cooling Capacity 8 gph, Housing Color Gray, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 39 1/8 in, Overall Depth 18 3/8 in, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews