Celebrity Ss 25X17X6.9 Single Bowl Drop-In Classroom Sink And Faucet Kit

  • Mfr # CDKRC2517VRC

  • Zoro # G808444508


product price:  $1,296.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
6.875 in
Overall Length
25 in
Overall Width
17 in
Includes
LKD20858LC Faucet, LKVR18 Drain, LKVR1141A Bubblers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDKRC2517VRC
Zoro #
G808444508
UPC #
94902228877
Country of Origin
Unknown

Dimensions

Overall Height
6.875 in
Overall Length
25 in
Overall Width
17 in

Details

Material
Stainless Steel
Includes
LKD20858LC Faucet, LKVR18 Drain, LKVR1141A Bubblers
Finish
Brushed Satin
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.