DrinkingFountain, 46-1/4", Gry, Granite

  • Mfr # LMABFTL8WSLK
  • Zoro # G721723582
product price: 
$
2,898.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Granite
Environment
Indoor
Housing Material
Plastic
Filter Status Indicator
Filter Status Indicator Included
ADA Compliant
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LMABFTL8WSLK
Zoro #
G721723582
UPC #
094902014517
Country of Origin
United States

Dimensions

Inlet Tube Outside Diameter
3/8 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr (Date of Install), 18 mo (From Date of Shipment)
Overall Depth
36 1/4 in
Drain Outside Diameter
1 1/2 in
Overall Height
46 1/4 in
Bottle Filler Width
17 7/8 in
Bottle Filler Depth
18 5/8 in
Width
18 5/8 in
Bottle Filler Height
31 15/16 in
Fits Chest Size
Green Ticker(TM), Hands Free, Laminar Flow, Mechanically Activated, Real Drain, Visual Filter Monitor

Details

Housing Finish
Granite
Environment
Indoor
Housing Material
Plastic
Filter Status Indicator
Filter Status Indicator Included
ADA Compliant
ADA Compliant
Refrigeration
Refrigerated
Item
Bi-Level Drinking Fountain with Bottle Filler
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Temperature Adjustment
Factory Set but Adjustable
Includes
Filter, LMABFTL8WSLC Water Cooler, LZWSR Bottle Filler
Housing Color
Gray
Number of Bubblers
2
Operating Voltage
115V
Filter Location
Bottom Panel Access
Number of Mounting Holes
3
Vandal Resistant
Not Vandal Resistant
Power Source - TS Only
Electric Hard Wired
Cooling Capacity
8 gph
Compatible Filter Manufacturer Part Number
LZWSR
Bottle Dispenser Actuation
Sensor
Features
Green Ticker(TM), Hands Free, Laminar Flow, Mechanically Activated, Real Drain, Visual Filter Monitor
Fountain Actuation
Sensor
Antimicrobial
Antimicrobial
Maximum Flow Rate
1.1 gpm
Refrigerant Type
R134A
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Includes Water Filter
Water Filter Included
Power Source
Electric Hard Wired
Power Source - old
Electric Hard Wired

Description

Bi-Level Filtered Refrigerated Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews