Shop OASIS
See all product information
Create Account
Bottle Water Filler
- Mfr # PWFEBFSTNFVF
- Zoro # G925066683
product price:Â
$
1,022.99
/ea
Free Shipping & Returns
Key Features
Antimicrobial
Antimicrobial
ADA Compliant
ADA Compliant
Width
17 5/8 in
Features
Contactless Bottle Filler with Programmable Auto Shut Off, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Surface Mount Frame Assembly, Top-Access Filter Replacement with Tilt 'n Tether
Includes
Wall Mounting Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWFEBFSTNFVF
- Zoro #
- G925066683
- UPC #
- 092026204531
- Country of Origin
- Mexico
- Antimicrobial
- Antimicrobial
- ADA Compliant
- ADA Compliant
- Features
- Contactless Bottle Filler with Programmable Auto Shut Off, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Surface Mount Frame Assembly, Top-Access Filter Replacement with Tilt 'n Tether
- Includes
- Wall Mounting Brackets
- Chiller Compatible
- Chiller Compatible
- Housing Finish
- Stainless
- Compatible Product Type
- Chillers, Drinking Fountains, Water Coolers
- Product Weight
- 19 lb
- Accessory Type
- Bottle Filling Station
- Item
- Bottle Filling Station
- Operating Voltage
- 115V AC
- Dispenser Actuation
- Sensor
- Housing Color
- Silver
- Environment
- Indoor
- Filter Location
- Top Panel Access
- Housing Material
- Stainless Steel
- Standards
- cULus, Lead Free, NSF
- Refrigeration
- Non-Refrigerated
- Power Consumption
- 11 W
- Includes Water Filter
- Water Filter Included
- Full Load Current
- 0.2 A
Dimensions
- Width
- 17 5/8 in
- Overall Height
- 51 1/8 in
- Overall Depth
- 18 5/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Sensor, Mounting Location Wall Mount, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Refrigeration Non-Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Indoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.