Shop ELKAY
See all product information
Create Account
Water Dispenser
- Mfr # LBWDM06SSBC
- Zoro # G724878036
product price:Â
$
2,455.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 1/2 in
Cold Water Capacity
0.4 gal
Manufacturer Warranty Length
1 yr
Housing Material
Steel
Power Source
No Electrical Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBWDM06SSBC
- Zoro #
- G724878036
- UPC #
- 094902093178
- Country of Origin
- Mexico
- Item
- Water Dispenser
- Cold Water Capacity
- 0.4 gal
- Housing Material
- Steel
- Power Source
- No Electrical Required
- Features
- Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
- Dispenser Type
- Bottled Water Dispenser
- Water Type
- Still
- Maximum Cold Water Temperature
- 50 Degrees F
- Accessory Type
- Plumbed Water Dispenser
- Number of Dispensers
- 1
- ADA Compliant
- ADA Compliant
- Operating Voltage
- 115V AC
- Environment
- Indoor
- Includes
- 2,250 gal Filter
- Water Temperature Types
- Cold
- Standards
- CSA C22.2 No. 120, NSF 372, NSF 401, NSF 42, NSF 53, NSF 61, UL 399
- Housing Color
- Gray
- Cooling Capacity
- 1.5 gph
Dimensions
- Overall Height
- 20 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 4 5/8 in
- Width
- 16 3/4 in
- Inlet Pipe Size
- 1/4 in
- Fits Chest Size
- Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
Description
Water Dispenser, Inlet Pipe Size 1/4 in, Power Source No Electrical Required, Water Temperature Types Cold, Housing Color Gray, Housing Material Steel, Overall Height 20 1/2 in, Overall Depth 4 5/8 in, Operating Voltage 115V AC, Dispenser Type Bottled Water Dispenser, ADA Compliant ADA Compliant, Cold Water Capacity 0.4 gal, Cooling Capacity 1.5 gph, Environment Indoor, Features Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter, Includes 2,250 gal Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.