Vrc8Tl W/Ezh2O-Filterless
- Mfr # VRCTL8WSK
- Zoro # G4672709
product price:Â
$
4,859.99
/ea
Key Features
Indoor / Outdoor
Indoor + Outdoor
Mounting Type
Wall Mount (On Wall)
Voltage
115V/60Hz
Type
Electronic Bottle Filler Button with Mechanical Front Bubbler Button
Height
38.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRCTL8WSK
- Zoro #
- G4672709
- UPC #
- 94902771809
- Country of Origin
- United States
Dimensions
- Height
- 38.8125 in
- Width
- 18.6250 in
Details
- Indoor / Outdoor
- Indoor + Outdoor
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Type
- Electronic Bottle Filler Button with Mechanical Front Bubbler Button
- Refrigerated / Non-Refrigerated
- 8.0 GPH
- Material
- Stainless Steel
- Full Load Amps
- 1 A
Description
Elkay Vrc8Tl W/Ezh2O-Filterless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.