Zoro Homepage

Wall Mount Water Cooler, 2 Level, 36.25" D, 27" H, 18.625" W

  • Mfr # EMABFTLDDLC

  • Zoro # G5469436


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Color
Light Gray Granite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMABFTLDDLC
Zoro #
G5469436
UPC #
094902407746
Country of Origin
United States

Dimensions

Height
27"
Depth
36.25"
Width
18.625"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Color
Light Gray Granite
Operation
Mechanical Front And Side Bubbler Push Bar
Item
Water Cooler
Includes
Water Cooler

Description

Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.