Zoro Homepage

Water Cooler, 36.75" D, 44.125" H, 19" W

  • Mfr # EZSTLG8WSLC

  • Zoro # G8994227


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Voltage
115V/60Hz
Color
Light Gray Granite
Height
44.125"
Depth
36.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZSTLG8WSLC
Zoro #
G8994227
UPC #
094902014180
Country of Origin
United States

Dimensions

Height
44.125"
Depth
36.75"
Width
19"

Details

ADA Compliant
Yes
Voltage
115V/60Hz
Color
Light Gray Granite
Item
Water Cooler

Description

Cooler Only,VERS EZSTLG8WSLC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.