Shop All Desks
Elo Desks
Classroom Desk, 18" D, 30" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7216-ADJ09-25
Zoro # G9510335
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 18"
- Color Gray Nebula
- Material Laminate
- Frame Material Medium Density Fiberboard
Product Information
Dimensions
Overall Depth | 18" |
Height | 26" to 31" |
Width | 30" |
Details
Description
Desk,Grey Nebula,18 In. x 30 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- ELK HOME Rio Desk, Natural (S0075-9960)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS86 (OS86MH)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- REGENCY Regency Legacy 42 in. Desk Shell- Cherry (LDS4224CH)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- Elo Desks Desks