Elo Desks
Classroom Desk, 24" D, 36" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO7173-ADJG4-94
Zoro # G9506570
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Fusion Maple
- Material Laminate
- Series Plymouth II XL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BAXTON STUDIO Malvina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12752-ZORO)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/N. Walnut (ZUI290)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- Elo Desks Desks