pH Test, 2 7/8 in L, 2.5 to 4.5 pH

  • Mfr # 9581-1

  • Zoro # G4283666


product price:  $29.79
/ea

Key Features

Testing Parameter
pH
Range
2.5 to 4.5 pH
Testing Parameter Two
Color Scale
Testing Parameter Four
Color Scale
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9581-1
Zoro #
G4283666
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1/4 in
Length
2 7/8 in
Overall Length
2 7/8 in
Overall Width
1/4 in

Details

Testing Parameter
pH
Range
2.5 to 4.5 pH
Testing Parameter Two
Color Scale
Testing Parameter Four
Color Scale
Testing Parameter Five
Color Scale
Testing Parameter Three
Color Scale
pH Resolution
2.5 to 4.5 pH
Number of Tests
100
Type
Strip
Item
pH Test
Test Type
Strip
Test Detects For
pH
Parameter Measurements Included
2.5 to 4.5 pH
Test Form
Strip
Testing Parameter One
pH

Description

pH Test, Test Form Strip, Overall Length 2 7/8 in, Test Type Strip, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 2.5 to 4.5 pH, Number of Tests 100, pH Resolution 2.5 to 4.5 pH, Test Detects For pH, Testing Parameter Four Color Scale, Testing Parameter Three Color Scale, Testing Parameter Two Color Scale, Testing Parameter Five Color Scale

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.