Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion TV Wall Mount For 37"-85" TVs

  • Mfr # SM-720-8938

  • Zoro # G7500449


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-720-8938
Zoro #
G7500449
UPC #
854443007382
Country of Origin
China

Description

The Emerald 8938 Full Motion Mount is specifically designed for 37"-85" TVs, articulates in different directions to ensure the best view at any angle.With its low profile, it sits only 2 inches from the wall. When the mount is fully extended, it reaches 20” from the wall. The mount can tilt 20o degrees downward, 10° upward tilt, it can also be swiveled 120°. With all the mounting positions available, you are sure to find the position that works for you! The wall mount is compatible with most TVs in the 37" to 85" range with a maximum recommended weight capacity of 110 lbs and VESA mounting patterns of 200x200, 400x200, 300x300, 400x400, 600x400 mm. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.