Shop EMI
See all product information
Create Account
Bleed Aid Kits, Trauma Kits
- Mfr # 9352
- Zoro # G523781759
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Number of Components
99
Housing Material
Nylon
Housing Type
Bag
ANSI Class
Class B
Wound Dressings Included
Emergency Pressure Bandage, (10) Abdominal Pads, (2) Adhesive Tape, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Sterile Pads, (4) Sterile Conforming Bandages, Vaseline Gauze, X8T Tourniquet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9352
- Zoro #
- G523781759
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Number of Components
- 99
- Housing Material
- Nylon
- Housing Type
- Bag
- ANSI Class
- Class B
- Wound Dressings Included
- Emergency Pressure Bandage, (10) Abdominal Pads, (2) Adhesive Tape, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Sterile Pads, (4) Sterile Conforming Bandages, Vaseline Gauze, X8T Tourniquet
- Topical Medicinals Included
- (2) Eye Wash, (20) Antimicrobial Hand Wipes, (6) Ice Packs, Ammonia Towelette
- Compatible Manufacturer Part Number
- 40KC70
- Product Type
- Backpack Responder Kit
- ANSI Type
- Type II
- Refill Management System Included
- Guided Refill System
- Includes Medication
- No Medication Included
- Unitized
- Bulk
- ANSI Standard Met
- Not ANSI Compliant
- Adhesive Bandages Included
- Chest Seal
- PPE and Disposal Equipment Included
- (9) Nitrile Gloves, Disposable Emergency Airway Kit, CPR Mask
- Tools Included
- (2) Thermal Rescue Blankets, Bandage Scissors, Splinter Forceps, Straight Kelly Forceps
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Water Resistance
- Water Resistant
- Mountable
- Portable
- Housing Color
- Green
- Number of People Served
- 99
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
Dimensions
- Housing Width
- 23 in
- Housing Depth
- 12 in
- Housing Height
- 8 in
Description
Trauma Kit, Product Type Backpack Responder Kit, Application Not Applicable, Number of People Served 99, Number of Components 99, Adhesive Bandages Included Chest Seal, Wound Dressings Included Emergency Pressure Bandage, (10) Abdominal Pads, (2) Adhesive Tape, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Sterile Pads, (4) Sterile Conforming Bandages, Vaseline Gauze, X8T Tourniquet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.