Bleed Aid Kits, Trauma Kits
- Mfr # 9354
- Zoro # G523781896
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Number of Components
99
Housing Type
Bag
Adhesive Bandages Included
Chest Seal
Mountable
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9354
- Zoro #
- G523781896
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Number of Components
- 99
- Housing Type
- Bag
- Adhesive Bandages Included
- Chest Seal
- Mountable
- Portable
- Product Type
- Backpack Responder Kit
- ANSI Standard Met
- Not ANSI Compliant
- Housing Material
- Nylon
- Number of People Served
- 99
- ANSI Type
- Type II
- Compatible Manufacturer Part Number
- 40KC70
- PPE and Disposal Equipment Included
- (8) Nitrile Gloves, Disposable Emergency Airway Kit, CPR Mask
- Unitized
- Bulk
- ANSI Class
- Class B
- Refill Management System Included
- Guided Refill System
- Water Resistance
- Water Resistant
- Tools Included
- (2) Thermal Rescue Blankets, Bandage Scissors, Splinter Forceps, Straight Kelly Forceps
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Wound Dressings Included
- Emergency Pressure Bandage, (10) Abdominal Pads, (2) Adhesive Tape, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Sterile Pads, (3) Sterile Conforming Bandages, Vaseline Gauze, X8T Tourniquet
- Topical Medicinals Included
- (2) Eye Wash, (20) Antimicrobial Hand Wipes, (6) Ice Packs, Ammonia Towelette
- Housing Color
- Tan
- Includes Medication
- No Medication Included
Dimensions
- Housing Width
- 23 in
- Housing Height
- 8 in
- Housing Depth
- 12 in
Description
Trauma Kit, Product Type Backpack Responder Kit, Application Not Applicable, Number of People Served 99, Number of Components 99, Adhesive Bandages Included Chest Seal, Wound Dressings Included Emergency Pressure Bandage, (10) Abdominal Pads, (2) Adhesive Tape, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Sterile Pads, (3) Sterile Conforming Bandages, Vaseline Gauze, X8T Tourniquet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.