Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/50 hp

  • Mfr # ESP-L15EMJR1B2

  • Zoro # G1816385


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
15 W
HP
1/50
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP-L15EMJR1B2
Zoro #
G1816385
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
3 9/16 in
Shaft Length
5 in
Bolt Circle Dia.
3 1/4 in
Shaft Dia.
5/16 in
Cord Length
22 in
Body Dia.
3 7/8 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
15 W
HP
1/50
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,500
Frame
Non-Standard
Motor Mounting Position
All Angle
Motor Mounting Type
Rear/Double Foot
Motor Shaft Design
Flat
Motor Frame Material
Cast Iron
Ins. Class
A
Frame Material
Cast Iron
Plug Type
Round 2 Pin
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Item
Unit Bearing Motor
Hz
60/50 Hz
Motor Design
Shaded Pole
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Full Load Amps
0.60 A
Motor Bearings
Unit
Includes
#8-36 Mounting Screws
Features
Beverage Dispensers
Usable @ 200V
No
No. of Speeds
1
Usable @ 208V
No

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, Non-Standard Frame, Output Watts 15 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rear/Double Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.