Zoro Homepage

Unit Bearing Motor, 1/84 hp

  • Mfr # UTBCF1651E6VH2

  • Zoro # G5242614


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/84
RPM Range
1,601-1,700
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTBCF1651E6VH2
Zoro #
G5242614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Body Dia.
3 7/16 in
Cord Length
15 in
Ring Dia.
2 81/100 in
Shaft Length
1 3/8 in
Length Less Shaft
3 1/2 in
Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in

Description

Unit Bearing Motor, Single Phase, Motor Design ECM, 1/84 HP, Nameplate RPM 1,650, No. of Speeds 1, Voltage 115V AC, 0.32 A Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position All Angle, Shaft Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.