
17 in Steel Bow Rake, 14 Tines, 54 in L Fiberglass Handle
Mfr # 1222-1
Zoro # G510901313
product price:Â $32.39
/eaKey Features
Overall Length
60 in
Overall Width of Tines
17 in
Handle Length
54 in
Head Material
Steel
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1222-1
Zoro #
G510901313
UPC #
72358122284
Country of Origin
Cambodia
Dimensions
Overall Length
60 in
Overall Width of Tines
17 in
Handle Length
54 in
Length of Tines
3 in
Depth
60 in
Details
Head Material
Steel
Handle Material
Fiberglass
Number of Tines
14
Item
Bow Rake
Color
Red/Black
Application
Outdoors
Description
The CAVEX WORK FORCE 54in 14-Tine Bow Rake is a great, multipurpose tool for the home gardener. Whether digging out weeds, aerating soil or edging or clearing out garden beds, this garden hoe will be a wonderful performing garden tool. The fiberglass handle is extra stiff to prevent snapping, splintering and warping yet light enough to not weigh you down as you work around your lawn and garden. At the top of the 54 inch handle is a premium ferrule cap. This cap grip provides excellent control and comfort when gardening.The working end of the garden rake features a heavy-gauge powder coated steel head. Measuring 17in wide, this head is optimally designed to pierce the hardest packed soil yet flared to provide a wide coverage area when working through dirt, soil and grass. The rugged construction of the entire bow rake is resistant to warping, cracking splintering and rusting for strength and durability that will last. Whetheryou are digging out roots or fine tuning your lawn edging, the 54in CAVEX WORK FORCE Garden Bow Rake from EMSCO Group is perfect for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.