Reward Series Porcelain Mosaic Tile, 12 in L Tile, 11 in W Tile, Pressed Edge, Bevel Pattern, 10PK
Mfr # F27REWADO1112MBV
Zoro # G022433869
product price:Â $300.99
/pk 10, $30.10/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11 in
Thickness
6 mm
Finish
Gloss
Coverage Area
9.04 sq-ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F27REWADO1112MBV
Zoro #
G022433869
UPC #
759147976616
Country of Origin
Sri Lanka
Dimensions
Length
12 in
Width
11 in
Thickness
6 mm
Details
Finish
Gloss
Coverage Area
9.04 sq-ft
Color
Dove
Description
Reward porcelain tile celebrates geometric shapes with classic elongated hexagons, bricks and curvy fish scales. Even in simplicity, these tiles are styled to make a signature and durable moment for those investing in their next home renovation or design project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.